- UnderGuard V0 with HD ForkGuard
- UnderGuard is a low-level racking protection system designed to prevent forklifts and workplace vehicles from under-riding racking structures.
- It enhances safety in racking aisles, goods in/out zones, and staging areas by creating a raised platform that lifts pallets off the ground and integrates a resilient backstop to ensure safe pallet positioning.
- ForkGuard Integration: Acts as a bumper to eliminate collisions with racking beams and provides fork penetration protection during pallet loading.
- Raised Platform Design: Keeps stock off the ground, improving hygiene and reducing trip hazards.
- Backstop Functionality: Prevents pallets from pushing into adjacent loads or falling off the mesh.
A-SAFE UnderGuard Pallet Aisle Guard with Heavy Duty ForkGuard, Nylon/Polymer, 12"H x 45"W
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$739.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 50 in |
| Height | 12 in |
Product Details
| Type | Pallet Aisle Guard |
| Mounting Orientation | Center |
| Color | Black |
| Mounting Location | Floor |
| Includes | Bolts, ForkGuard, UnderGuard, Washers |
| Material | Nylon/Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | A-03-01-0002 |
| Mounting Style | Bolt On |
| Fits | First Bay Racking |
| Brand | A-SAFE |