Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cabka

Model # :WB268812

MPN #: CPP210ACM

Nestable Euro Open Deck Pallet, Plastic, 4-Way Entry, 47-1/4" x 31-1/2", 8800 Lb Stat Cap, Black

Product Description
Euro Nestable Plastic Pallet 47.25 x 31.5 2200 Lbs. Capacity

Lightweight, Nestable Plastic Pallet Is Designed To Meet European Standards For Import/Export Shipping.

Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 39 pallets nested are 6'H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 8,800 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 47-1/4"L x 31-1/2"W x 5-1/2"H. Conforms to ISPM 15 regulation. Ideal for one-way shipping.

Note: Because of recycled plastic material, pallet will vary in color.

PRICE
$52.95

Min. purchase quantity is 26
26
26
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width31-1/2 in
Height5-1/2 in
Weight21 lbs
Dynamic Fork Weight Capacity2200 lbs
Static Floor Weight Capacity8800 lbs

Product Details

Assembly RequiredNo
TypeNestable
Top DeckOpen
ColorBlack
AvailabilityIn Stock
Fork EntryFour-Way Entry
MaterialRecycled Plastic
ConditionNew
Package Quantity1
Manufacturers Part NumberCPP210ACM
BrandCabka

Compliance & Certifications

CertificationsISPM 15 Exempt