ORBIS CGP4048 BulkPak Folding Bulk Shipping Container Lid - 48"L x 40"W Black
Write a Review
|
Questions & Answers (0)
Product Description
ORBIS FOLDING BULK SHIPPING CONTAINERS
Lid
Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Allows positive stacking to reduce floor space. Protects contents of containers when in use.
Lid
Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Allows positive stacking to reduce floor space. Protects contents of containers when in use.
PRICE
$85.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Weight | 16 lbs |
Product Details
| Material | Plastic (Structural Foam) |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CGP4048BLACK |
| Accessory Type | Cover and Lid |
| Brand | Orbis |