Features:
- Creates operational efficiency with 1 lid that fits 12, 16, 20 and 24 oz hot cups
- Reduces steam buildup with a vent hole
Product Details
| Type | Hot Beverage Lids |
| Capacity | 12, 16, 20, 24 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1200 |
| Description | Solo Traveler Sip-Through Lid For ThermoGuard Hot Cups |
| Color | Black |
| Manufacturers Part Number | TL1224TGB |
| Fits | 12, 16, 20, 24 oz Hot Cups |
| Shape | Round |
| Brand | Solo |