ORBIS® Flipak® Plastic Distribution Container, 23-7/8"L x 19-5/8"W x 12-5/8"H, Black
|
Questions & Answers (0)
Product Description
ORBIS RECYCLED ATTACHED LID DISTRIBUTION CONTAINERS
This shipping container is eco-friendly utilizing recyclable material. Economically friendly plastic container is 100% recyclable. Distribution container protects contents during picking, assembly, processing, storage and distribution applications. Ideal for a variety of environments including pharmaceutical, produce, poultry, automotive, apparel and electronics. Attached lids feature full length metal piano hinges and are structurally reinforced for strength. Lids interlock and feature integral hasps that accept cable ties for security (cable ties sold separately). Stacking tabs on lids allow secure stacking when closed. Shipping container nests when open for compact storage and reduced return costs. Reusable for up to 250 trips. Includes protected areas for labeling and RFID tags. Distribution container has grip handles for easy lifting.
This shipping container is eco-friendly utilizing recyclable material. Economically friendly plastic container is 100% recyclable. Distribution container protects contents during picking, assembly, processing, storage and distribution applications. Ideal for a variety of environments including pharmaceutical, produce, poultry, automotive, apparel and electronics. Attached lids feature full length metal piano hinges and are structurally reinforced for strength. Lids interlock and feature integral hasps that accept cable ties for security (cable ties sold separately). Stacking tabs on lids allow secure stacking when closed. Shipping container nests when open for compact storage and reduced return costs. Reusable for up to 250 trips. Includes protected areas for labeling and RFID tags. Distribution container has grip handles for easy lifting.
PRICE
$69.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 19-5/8 in |
| Height | 12-5/8 in |
| Size (L x W x H) | 23-7/8 x 19-5/8 x 12-5/8 in |
| Inside Length | 20-5/8 in |
| Inside Width | 16-1/2 in |
| Inside Height | 11-1/2 in |
| Inside Top Length | 22-1/4 in |
| Inside Top Width | 18-1/4 in |
| Inside Bottom Length | 20-5/8 in |
| Inside Bottom Width | 16-1/2 in |
| Stacked Weight Capacity | 700 lbs |
| Weight Capacity | 70 lbs |
| Weight | 8 lbs |
Product Details
| Type | Attached Lid Container |
| Color | Black |
| Lid | Yes |
| Capacity | 2.70 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 4222689 |
| Brand | Orbis |
| Number of Stacks | 10 |