Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WBB2050958

MPN #: FP151 BLUE

ORBIS® Flipak® Distribution Container, 22-5/16"L x 13"W x 12-13/16"H, Blue

Product Description
Orbis Solid Color Flipak Tote - 22-3/10 X13X12-4/5" - Blue

Storage containers stack with lids closed and nest with lids open. Cut storage, order picking, distribution, and product loss costs with these durable, reusable ORBIS Solid-Color FliPak Totes. Partially filled containers will not collapse while stacked. Designed to optimize space on pallets and in trucks, trailers, and warehouses. Attached covers with solid metal hinge pin close tightly. High-strength injection-molded polyolefin construction offers maximum product protection from impact, moisture, chemicals, vermin, etc.

PRICE
$54.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-5/16 in
Width13 in
Height12-13/16 in
Size (L x W x H)22-5/16 x 13 x 12-13/16 in
Inside Length18-7/8 in
Inside Width10-1/8 in
Inside Height11-2/35 in
Inside Top Length20-1/8 in
Inside Top Width11-3/8 in
Inside Bottom Length18-7/8 in
Inside Bottom Width10-1/8 in

Product Details

TypeAttached Lid Container
ColorBlue
LidYes
Capacity1.50 ft³
MaterialPolyolefin
Package Quantity1
Manufacturers Part NumberFP151 BLUE
BrandOrbis