- Capacity - 1,200 lb. evenly distributed
- Writing stand handle, 12" by width of cart (4" above top shelf)
- All welded construction, except casters
- Durable 12 gauge steel shelves, 3/16" thick angle corners, 12 gauge caster mounts, and tubular handle with smooth radius bend
- Bolt-on casters, 2 rigid, 2 swivel, for easy replacement and superior cart tracking
- 1-1/2" shelf lips up for retention
- Clearance between shelves is 25"
- Overall height, excluding handle is 35"
Jamco Order Picking Cart, 2 Shelves Lips Up, 1200 lb. Capacity, 48"L x 24"W x 39"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$509.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Weight | 136 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 12 in |
| Gauge | 12 ga |
| Top Shelf Height | 35 in |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane |
| Type | Stock Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SO248U500GP |
| Brand | Jamco |
Warranty
| Warranty | 1 |