Little Giant® Merchandise Cart w/2 Flush Shelves, 1500 lb. Capacity, 48"L x 30"W x 40"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Shelves are heavy 12 gauge steel with structural angle sub-frame and shelf reinforcements. Shelves are available with 1-1/2" lip, or with flush edges. Raised offset handle includes cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 19".
PRICE
$1,129.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 10 in |
| Shelf Clearance | 19 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | G-3048-10SR |
| Brand | Little Giant |