Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB3134134

MPN #: FS-48MAG3-BL

Steel Cabinets USA Storage Cabinet, 5 Fixed Shelves, 48"W x 24"D x 78"H, Blue, All-Welded

Product Description
48"W x 24"D x 78"H Super strong welded steel storage cabinet with four fixed shelves at different heights for maximum storage flexibility. Doors open and lock independently and feature double welded stiffeners for strength. Powder coat finish is durable and easy to clean. Plastic floor glides allow for easy movement. Packed in a double-wall carton and a custom wooden crate. * Ships in a custom wooden crate. 5-year limited warranty against defects in materials and craftsmanship.

PRICE
$1,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1099.00
Buy 6 units - 10 units
1045.00Save $54.00 (5%)
Buy 11+ units
1009.00Save $90.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight235 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves0
Door TypeSolid
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberFS-48MAG3-BL
BrandSteel Cabinets USA
TypeStorage Cabinet
Shelf Capacity160 lbs
ColorBlue
SeriesIndustrial/Commercial
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Package Quantity1
Number of Fixed Shelves5
Base TypeFeet

Warranty

Warranty5 yr