- Ships in a custom wooden crate
- Factory-installed casters to save time
- 5-year limited warranty against defects in materials and craftsmanship
Steel Cabinets USA Mobile Storage Cabinet, 48"W x 24"D x 78"H, Blue, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
This mobile steel storage cabinet features four shelves that adjust in 2" increments for flexibility. Each shelf is also supported in the middle back to prevent sagging. Doors open and lock independently and feature double welded stiffeners for strength. Welded reinforcing bar adds strength and a secure latching point for the locking handles. Heavy-duty 6" casters are factory installed for convenience, two lock. Powder coat finish is durable and easy to clean. Packed in a double-wall carton and a custom wooden crate.
PRICE
$1,365.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 261 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | MAAH-48782RB-BL |
| Brand | Steel Cabinets USA |
| Type | Mobile Cabinet |
| Shelf Capacity | 160 lbs |
| Color | Blue |
| Series | Industrial/Commercial |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |