Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB3134161

MPN #: MAAH-48782RB-W

Steel Cabinets USA Mobile Storage Cabinet, 48"W x 24"D x 78"H, White, All-Welded

Product Description
This mobile steel storage cabinet features four shelves that adjust in 2" increments for flexibility. Each shelf is also supported in the middle back to prevent sagging. Doors open and lock independently and feature double welded stiffeners for strength. Welded reinforcing bar adds strength and a secure latching point for the locking handles. Heavy-duty 6" casters are factory installed for convenience, two lock. Powder coat finish is durable and easy to clean. Packed in a double-wall carton and a custom wooden crate.
  • Ships in a custom wooden crate
  • Factory-installed casters to save time
  • 5-year limited warranty against defects in materials and craftsmanship


PRICE
$1,365.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1365.00
Buy 6 units - 10 units
1299.00Save $66.00 (5%)
Buy 11+ units
1259.00Save $106.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight261 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves4
Door TypeSolid
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberMAAH-48782RB-W
BrandSteel Cabinets USA
TypeMobile Cabinet
Shelf Capacity160 lbs
ColorWhite
SeriesIndustrial/Commercial
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Package Quantity1
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty5 yr