The New Age Industrial 1250 Heavy Duty Full Size Stationary Welded Aluminum Can Rack with Adjustable Feet offers high-capacity and durable can storage. Designed to hold 162 #10 cans or 216 #5 cans, this stationary rack utilizes heavy-gauge aluminum construction with extensive welding for maximum strength. Its design allows for easy one-handed loading and unloading, facilitating automatic stock rotation when loaded from the rear. Equipped with adjustable feet for leveling, this NSF certified rack is backed by a five-year guarantee against defects and a lifetime rust guarantee.
New Age Industrial Stationary Heavy Duty Full Size Can Racks, 162(#10 Can), 216(#5 Can), Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,309.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 35 in |
| Height | 71 in |
Product Details
| Assembly Required | No |
| #5 Can Capacity | 216 |
| #10 Can Capacity | 162 |
| Material | Aluminum |
| Description | CAN RACK 162-#10 CAN CAPACITY |
| Manufacturers Part Number | 1250 |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF |