Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DAP Weldwood

Model # :WBB2321352

MPN #: 7079800273

DAP® Weldwood® Original Contact Cement - 1 Gal., Tan - 7079800273 - Pkg Qty 4

Product Description
DAP® Weldwood® Original Contact Cement - 1 Gal., Tan - 7079800273

Premium quality, brush grade, neoprene-based contact cement that meets the stringent requirements of the professional user.

PRICE
$231.80  Sold in packages of 4 / $57.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gal
Standard Pack Size4

Product Details

Manufacturers Part Number7079800273
DescriptionOriginal Contact Cement
ColorTan
BrandDAP Weldwood