Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321313

MPN #: 7079800173

DAP® RapidFuse® All Purpose Adhesive Brush Applicator - 16.0 gm., Clear - 7079800173 - Pkg Qty 6

Product Description
Hybrid adhesive technology creates a bond that won't get brittle over time for two times the durability of regular super glues. Get a clear bond with no expanding foam, no dripping glue, and no mess. Water resistant adhesive can be used on interior and exterior projects.

PRICE
$31.80  Sold in packages of 6 / $5.30 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16.0 gm

Product Details

TypeBrush Applicator
Package Quantity6
ColorClear
BrandDAP Products