Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320841

MPN #: 5000408

Original Gorilla Glue, 4 oz.

Product Description
Tough, expanding, sticks to everything glue. Incredibly strong and ideal for indoor and outdoor applications, Gorilla Glue is known for its industrial holding power and versatility, regardless of the surface.

Features:
  • 100% Waterproof: Doesn't breakdown when exposed to outdoor elements.
  • Versatile: Easily bonds wood, stone, metal, ceramic, foam, glass, concrete and much more!*
  • Incredibly Strong: Expanded 3 times into the materials to forms an incredibly strong bond
  • Temperature Resistant: Bonds holds through temperatures of -40° to 200°F
  • Paintable: Can be painted with oil-based and spray. Acrylic/latex and stains require sanding.
  • Meets ANSI/HPVA Type I Standards

*Not recommended for use on polypropylene (PP) or polyethylene (PE) plastics or any type of rubber with high oil or plasticizer content.

PRICE
$17.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz

Product Details

TypeGlue
Package Quantity1/Pack
ColorBrown
Manufacturers Part Number5000408
BrandGorilla

Compliance & Certifications

CertificationsANSI/HPVA Type I