Loctite Super Glue, Liquid Professional, Fast Set, .71 oz., Clear
Write a Review
|
Questions & Answers (0)
Product Description
Professional Super Glue offers a fast-setting formula in a project-sized bottle. The glue works faster and holds stronger on more surfaces than ordinary instant adhesives thanks to a patented additive. Use on wood, metal leather, rubber, paper, ceramics and plastics. Super-strength formula is ideal for heavy-duty projects and repairs. It dries clear and sets without clamping. Glue is also resistant to moisture, most chemicals and freezing temperatures.
PRICE
$14.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.71 oz |
Product Details
| Type | Glue |
| Glue Type | Super Glue |
| Package Quantity | 1 Each |
| Description | Professional Bottle Super Glue |
| Color | Clear |
| Manufacturers Part Number | 1405419 |
| Brand | Loctite |