Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3153271

MPN #: V9770150-O/S

K1® Original Mid Sole Ice Cleat Traction Device, One Size, Black/Orange

Product Description
The K1® Series Mid-Sole ice cleat is the one-size-fits-all winter traction solution. The ice-penetrating tungsten carbide spikes maximize grip while the rotatable design provides seamless transition when traction is not required.

Features:
  • Available in Original, Low-Profile, and High-Profile styles to provide near-universal coverage of all footwear
  • Easy-to-use design rotates to the top of the foot to allow driving, climbing, and indoor use
  • Black or hi-vis adjustable strap delivers a perfect fit regardless of shoe size
  • Specially formulated rubber pad provides maximum comfort and durability even in extreme cold weather conditions
  • Material: Polymer Blend
  • Style: Mid-Profile Heel, Non-Defined Heel
  • Special Features: Flip-Up Spikes, Slip-Resistant, Tear-Resistant
  • Midsole Material: Nylon Strap, Specially formulated rubber pad, Tungsten Carbide Cleats


PRICE
$46.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most

Product Details

TypeMid Sole Ice Cleat Traction Device
Upper MaterialRubber
ColorOrange
ApplicationIce, Snow, Winter Weather Conditions
SeriesOriginal
Midsole MaterialNylon, Rubber/Tungsten Carbide
Size TypeOne Size
MaterialPolymer Blend
DescriptionOriginal Mid Sole Ice Cleat Traction Device
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleStrap-On
Manufacturers Part NumberV9770150-O/S
Primary UseTraction In Icy Conditions
Traction MaterialTungsten Carbide