Zep Original Orange Industrial Hand Cleaner, 4 Gallon Bottles - 302824
Write a Review
|
Questions & Answers (0)
Product Description
Hand cleaner contains pumice to aid in scrubbing tenacious soils away from your hands. Included aloe vera prevents hands from drying to keep them feeling soft. Advanced formula penetrates and liquefies grease to quickly clean hands. Hand cleaner is perfect for mechanics, repairmen, industrial workers, roofers and shop workers.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Industrial Hand Cleaner |
| Type | Liquid |
| Capacity | 1 gal |
| Scent | Citrus |
| Package Quantity | 4 |
| Color | Orange |
| Manufacturers Part Number | 302824 |
| For Use With | D-4000 Liquid Soap Dispenser |
| Brand | Zep |