Zep® TKO Hand Cleaner, Gallon Bottle, 4/Case - R54824
|
Questions & Answers (0)
Product Description
Specially formulated, liquid, heavy-duty hand cleaner that puts dirt down for the count. Formula features pumice to help cut through dirt, grease and grime. Contains no solvents to dry, crack, whiten or harm sensitive skin. To use: Simply wet hands, apply TKO and work into a lather, then rinse. TKO`s rich lather cleans hands thoroughly, gently and rinses away freely...leaving no soap film. Pleasant lemon-lime scent. TKO is the unanimous decision for mechanics, printers, painters, factory and industrial workers, repair and service personnel.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Industrial Hand Cleaner |
| Type | Lotion |
| Scent | Lemon-Lime |
| Capacity | 1 gal |
| Package Quantity | 4 |
| Description | TKO Hand Cleaner |
| Manufacturers Part Number | R54824 |
| For Use With | 1049489 |
| Brand | Zep |