Now there are two options for safe ice transport. Use the Original Tote for high capacity carrying (25 lbs when filled) and manual cleaning. Use Shorty™ for lighter carrying (20 lbs when filled) and easier cleaning in dishwasher.
Original & Shorty™ Saf-T-Ice® Tote, 5 Gallon
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 14 in |
| Height | 15 in |
Product Details
| Type | Saf-T-Ice® Tote |
| Capacity | 5 Gal. |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | SI6100 |
| Brand | San Jamar |
Related Products
This Granite Gray SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 Fixed Casters
The original solution for dedicated ice scoop storage keeps scoop safe from bacteria, dirt and ice burial. Works with many brands of ice scoops up to 86 ounces. Flexible Mounting Options – Caddy can be easily installed and removed for cleaning with included self-adhesive tape or screws. Durable plastic construction that is dishwasher safe. Crowned Bottom – Water is channeled away from the ice scoop when stored preventing contamination risks from sitting in standing water Self-closing hinged lid Easy Cleaning – Quickly unmounts for efficient cleaning and sanitizing
This Beige SlidinglidTM Ice Caddies has a Polyethylene body and thick foam insulation hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed Handle on Front. 2 Swivel, 1 with Brake, 2 Fixed Casters
Coleman® 316 Series™ of hard coolers brings uncompromising quality and a legacy of craftsmanship and adventure wherever you take them. 100-Quart Wheeled Cooler has all the features you'll need for the outdoors from tailgating with friends to annual camping trips. The fully insulated lid and body Keeps the Ice™ for up to 5 days in temperatures as high as 90°F so you can enjoy cold drinks at the campsite after hiking the trails or cooking hearty meals. Going to the beach? The heavy-duty 6-inch wheels and durable tow & swing-up handles help you haul a full load while staking out the perfect ...
Saf-T-Scoop® & Guardian System™ for Bar & Beverage Stations Avoid ice contamination with the first Food Safety scoop and protection system. Two Germ Guards™ protect ice from dangerous contact with knuckles or thumbs during use, and the Guardian System™ provides safe storage for the Saf-T-Scoop® when not in use. Guardian System™ can be mounted inside or outside of ice bins temporarily with included suction cups or wire hanging brackets; or permanently with mounting screws. System is easily removed for cleaning. Three sizes available: 6-10oz and 12-16oz for bar and beverage stations; and ...