Saf-T-Scoop® & Guardian System™
for Bar & Beverage Stations
Avoid ice contamination with the first Food Safety scoop and protection system. Two Germ Guards™ protect ice from dangerous contact with knuckles or thumbs during use, and the Guardian System™ provides safe storage for the Saf–T–Scoop® when not in use. Guardian System™ can be mounted inside or outside of ice bins temporarily with included suction cups or wire hanging brackets; or permanently with mounting screws. System is easily removed for cleaning. Three sizes available: 6–10oz and 12–16oz for bar and beverage stations; and 64–86oz size for ice machine. Polycarbonate construction for durable long life.
Scoop Guardian System-1 Saf-T-® 16oz,1 Guardian holder,1 set mounting tools
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 10-1/2 in |
| Height | 4-1/4 in |
Product Details
| Type | Saf-T-Scoop® System |
| Capacity | 12-16 Oz. |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | SI7000 |
| Brand | San Jamar |