Cuff® Original Wrist and Ankle Weight with Mobile Rack, 7 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
The Cuff® rehabilitation wrist and ankle weight has been proven effective in hospitals for over 30 years. It contours to snuggly fit the ankle, wrist, and even thigh. Its long closure strap assures a secure and comfortable fit even during the most strenuous exercise program. It features heavy-duty materials and double-stitching throughout. The Cuff® exercise weights are color-coded, marked with both pounds and kilograms and have grommets for hanging on any peg-board weight rack. Original Cuff® Weight 7 Piece Set with Rack - 1 Each: 1, 2, 3, 4, 5, 7.5, 10 lb. Assembled mobile rack measures 24"L x 35"W x 48"H.
PRICE
$605.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 35 in |
| Height | 48 in |
| Weight | 74 lbs |
| Size | Adult |
Product Details
| Package Quantity | 7 |
| Description | Cuff® Original Wrist & Ankle Weight with Rack |
| Color | Assorted |
| Manufacturers Part Number | 10-0251 |
| Brand | Cuff |
Warranty
| Warranty | 1 yr |