Double-Sided Mobile Weight Rack For Cuff® Weights, Includes (22) 6" Hooks, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty steel rack helps keep Cuff® wrist and ankle weights and accessories organized. The double-sided pegboard and tray holds up to 500 pounds. Includes (22) 6" hooks. 3-inch wheels allow rack to be easily moved (even over carpet). Assembly required; assembled rack measures 24"L x 35"W x 48"H.Cuff® Weights Sold Separately.
PRICE
$419.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 35 in |
| Height | 48 in |
| Weight Capacity | 500 lbs lbs |
| Weight | 40 lbs |
Product Details
| Color | White |
| Capacity | 22 Hooks |
| Material | Steel, Pegboard |
| Package Quantity | 1 |
| Description | Mobile Weight Rack For Cuff® Weights |
| Manufacturers Part Number | 10-0150 |
| Brand | Cuff |
Warranty
| Warranty | 1 yr |