Chafing Dishes & Fuel
Type
Shape
Brand
Length
Width
Material
Height
Size
Capacity
Color
Price
Related Products
Compact storage - 12 stacked racks are 21" (53.3 cm) high. Sturdy welded frame with integral fuel cup holder. Holds standard or dripless water pan. Fuel caps can be removded with water pan in place. Not designed for use with aluminum foil water pans. Sold in package quantity of 3. Priced each.
DuraPan™ Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4", 4.5" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans ...
Solid welded aluminum handles for durability and easy cleaning. Double-thick top stands up to tough knocks. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available. 2 Gauge - 1/4" (.63 cm) thick. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. Covers sold separately. Stock pots with out faucets are NSF ...
DuraPan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4", 6" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans are designed to ...
Carlisle DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8", 60700HL6 Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans ...