Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :T9FB3108101

MPN #: ISP8751S-DG

Siesta Orlando 5 Piece Outdoor Dining Set, 31-1/2"W x 29"H Table, Dark Gray

Product Description
Orlando Rattan Gray resin dining set with four dining chairs and one square table. Unlike any other woven furniture in the market Wickerlook furniture will never unravel. Chairs have no metal parts to rust, no moving parts that can break. Made for commercial durability. Perfect for home use or hotels and restaurants. UV treated. Hose down for cleaning. Withstands outdoor temperatures summer and winter. Chairs are stackable. Table doesn't have an umbrella hole.

Features:
  • 4 x Florida Resin Wickerlook Dining Chair Rattan Gray
  • 1 x Orlando Wickerlook Square Dining Table Rattan Gray 31 inch
  • No umbrella hole
  • Not woven, won't ever unravel
  • Chairs: No assembly
  • Table: Easy assembly
  • Cushions sold separately
  • Chairs are CATAS certified for strict European standards
  • Available in USA since 2021
  • Limited warranty of 1 year


PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight59 lbs
Seat Width18 in
Seat Depth20-1/2 in
Seat Height18 in
Table Width31-1/2 in
Table Height29 in
Table Length31-1/2 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyDark Gray
StackableYes
MaterialResin
Manufacturers Part NumberISP8751S-DG
CollectionOrlando Florida
ShapeSquare
BrandSiesta
TypeDining Set
ColorDark Gray
Table Top Color FamilyDark Gray
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialResin
Seat Color FamilyDark Gray
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year