Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2334522

MPN #: GM-202012-BRN-GG

Flash Furniture® Nantucket 5 Piece Outdoor Dining Set w/ Umbrella, Brown

Product Description
Take advantage of the nice weather and eat your meals on the patio on this stylish 6 piece patio garden table set with umbrella. If you want to relocate your seating to another location on the deck, sit poolside or take it with you while camping or to an outdoor sporting event, the lightweight and compact design offer an easy to transport option. You can enjoy this set quickly, assembly of the table goes up in minutes and the chairs come fully assembled. The folding chairs are upholstered in a durable, breathable textilene material, designed for all-weather use. The attractive rippled tempered glass sits atop a 4-legged metal framed base. The included umbrella will shade you on those sunny days and has a tilt function that is activated by pushing the plastic ring on the pole. For longevity, care should be taken to protect from long periods of wet weather. Clean with a water based cleaning solution to keep in pristine condition. Take the stresses of the day away with this all-in-one patio table set for dining, entertaining, and relaxing.
Features:
  • Outdoor Table and Chairs for 4 - Bistro Table with Umbrella
  • Glass Patio Table: 31.25"W x 31.25"D x 28"H; Base Size: 17.75"W x 19"L
  • 5mm Thick Ripple Design Glass Top with 1.5" Edge
  • Tilt Patio Umbrella with Steel Pole: 59"W x 59"D x 80"H; 76"H Closed
  • Set of 4 Folding Chairs: 21.25"W x 25"D x 35.25"H
  • Back Size: 17"W x 22.25"H; Seat Size: 17.25"W x 16"D x 16"H
  • Portable Patio Chairs with Footrest and Arms (Arm Height: 7.75"H From Seat; 22.5" From Floor)
  • Powder Coated Frame Finish for long-lasting usage
  • Table Top Weight Capacity: 165 Lbs.; Chair Weight Capacity: 286 Lbs.
  • Garden patio set for residential use on deck, patio, or poolside


PRICE
$325.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight56 lbs
Seat Width17-1/4 in
Seat Depth16 in
Seat Height16 in
Table Width31-1/4 in
Table Height28 in
Table Length31-1/4 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyGray
MaterialGlass/Metal/Fabric
Manufacturers Part NumberGM-202012-BRN-GG
CollectionNantucket
ShapeRound
BrandFlash Furniture
TypeDining Set
ColorBrown
Table Top Color FamilyClear
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialMetal
Seat Color FamilyBrown
Table Top MaterialGlass
Frame MaterialMetal
Seat MaterialFabric

Warranty

Warranty5 Years Limited/2 years Parts