Atlas Copco OSC 300 Oil-Water Separator, 635 CFM, 10 PPM, 3/4" NPT Outlet, Organoclay
Write a Review
|
Questions & Answers (0)
Product Description
An oil-water separator removes the oil from you rcompressor condensate before it can enter the sewage system. However, too many oil-water sparators offer subpar quality and minimal ease of use. Atlas Copco's OSC series allows you to comply with local regulations and to protect the enviornment with unmatched filtration precision and zero-hassle maintenance. Outlet oil content is equal to 10 PPM.
PRICE
$3,082.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 64.8 |
| Dimensions | 23 x 17.5 x 28.5 in |
| Fitting Size | 2 X 3/4 in |
| NPT outlet | 3/4 in |
Product Details
| CFM | 635 CFM |
| CFM High | 794 CFM |
| Manufacturers Part Number | 8102046763 |
| Brand | Atlas Copco |