Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215092

MPN #: 1920

OTC 2-1/4" 6-Point Wheel Bearing Locknut Socket

Product Description
The high quality and strength of the steel allows for the resistant of rounding out. This is a very handy to have and easy to use. To find the correct size, just measure the locknuts from flat to flat. This socket is designed for use with 3/4 in. square drive manual tools only Resist rounding out.

Features:
  • 2-1/4" 6 point locknut socket
  • Wheel bearing locknuts are easy to remove or install with these specially designed sockets
  • Sockets are made of high-strength steel; openings resist "rounding out"
  • Can be used with an extension and torque wrench to tighten the locknut as required
  • Heavy-Duty Truck Wheel Bearing Locknut Socket


PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1920
Package Quantity1
Description6-Point Wheel Bearing Locknut Socket
BrandOTC