- For use on Mack E7 and CAT3208
- Same as Factory Tool J-38587-A
- OTC Lifetime Warranty
- The new 6749 Engine Barring Socket; Designed to rotate engine on a Mack E7 and Cat 3208. Similar to J-38587-A
- Made in the USA
OTC Engine Barring Socket
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 6749 |
| Package Quantity | 1 |
| Description | Engine Barring Socket |
| Brand | OTC |
Related Products
Features: Designed for use under hoist to provide partial support for positioning of vehicle components during their installation and removal Adjustable saddle sits atop a fixed column and base, providing high-reach assistance to a technician for removing or installing vehicle components like transmissions, u-joints, radiators, driveshafts, exhaust systems, and catalytic converters Intended for use in allowing manipulation of components for installation or removal only - NOT intended to stabilize or support vehicles Engineered for rugged daily use by professionally trained vehicle ...
Features: Chrome vanadium steel sockets cover most SUV and light truck applications. Sockets have 1/2" square drive, allowing use of a torque wrench, ratchet, or breaker bar. OTC4543A-1 - Toyota 4-lug locknut socket. Services high-torque locknuts on Toyota 4WD vehicles having free-wheel (lock out) hubs: 1995-newer Tacoma; 1996-newer T100 and 4Runner. OTC543A-2 - Ford 4-lug locknut socket for high-shear rotating nuts on 1985-newer F-250 and F-350 truck rear axles, and Dana 80 rear axles of Ford Super Duty trucks. OTC4543A-3 - 4-lug socket for removing and installing 4-slot front axle ...
OTC's set of 8 sensor sockets covers sensor applications found on today's vehicles Included sockets are slotted and contoured to provide easy access to, and removal/installation of, hard to reach sensors. Kits includes: OTC4673-1: 29 mm (1-3/16") Vacuum Switch and O2 Socket, 1/2" Drive OTC4673-2: 22mm (7/8") Vacuum Switch and O2 Socket (wide slot), 3/8" Drive OTC4673-3: 27 mm (1-1/16") Thermal Sensor Switch, 1/2" Drive OTC4673-4: 22mm (7/8") Vacuum Switch and O2 Socket (narrow slot), 3/8" Drive OTC4673-5: 27mm and 25mm (1-1/16" & 1") Oil Pressure Sending Unit Socket, 3/8" Drive OTC4673-6: ...
Features: The Ford Cam Tool Kit Update contains 18 tools, with case locations for addition of the popular 6489 Ford Cam Tools, making a 6690 Kit Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairs 6690-1 tools cover L4, V6, V8, V10 engines with 3V & 4V valve configurations, model years 2004 - present Includes application guide with diagrams Lifetime Warranty Comes with blow molded case
The high quality and strength of the steel allows for the resistant of rounding out. This is a very handy to have and easy to use. To find the correct size, just measure the locknuts from flat to flat. Made of high-strength steel This socket is designed for use with 3/4 in. square drive manual tools only Resist rounding out. Features: 2-5/8" 6 point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the ...