Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215077

MPN #: 7269

OTC 2-3/4" Hub Locknut Socket Wrench

Product Description
Services 1985-newer Ford F-series 3/4- and 1-ton trucks with Dana 80 rear axle. 1/2" sq. drive.

Features:
  • Can be used with a 1/2" square drive, extension and/or torque wrench
  • For use on 1985 and newer Ford F-series 3/4 and 1 ton truck with Dana 80 rear axles.
  • Made from high strength steel designed to resist rounding out
  • Same as T88T-4252-A.
  • Made in the USA
  • Lifetime Warranty


PRICE
$82.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7269
Package Quantity1
DescriptionHub Locknut Socket Wrench
BrandOTC