Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215117

MPN #: 6698

OTC Ford F450/550 Wheel Oil Seal Installer 2005+

Product Description
Designed to remove aluminium arm from steel stud, which often galvanizes and locks arm and stud together. Investment cast design is strong, easier to use? Saves time Live center end allows for more precise alignment? Saves labor Works on these and many other vehicles: Jeep Liberty, Grand Cherokee, Dodge Caravan, Stratus, Ram Diesels, Dakota & PT Cruiser, Chrysler LHS, Town & Country, Saturn Vue, Buick Rendezvous, Cadillac CTS, Ford Focus, Ford Windstar, Honda Civic, Odyssy and Toyota Camry.

Features:
  • Correctly installs the seal onto the axle shaft and into the wheel knuckle
  • Prevents front hub vacuum leaks that would cause the 4WD to not engage
  • Works on 2005-newer Ford F-450, F-550, 4X4s having the vacuum-operated front axle
  • Live center end allows for more precise alignment? Saves labor
  • Works on these and many other vehicles


PRICE
$245.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16.5 lbs

Product Details

Manufacturers Part Number6698
Package Quantity1
DescriptionFord Wheel Oil Seal Installer
BrandOTC