Soldering Flux
Brand
Length
Type
Capacity
Color
Price
Related Products
Features: High visibility LED Halo Ring™: 360 degree illumination provides focused, bright light ensuring high-quality solder joints Optimal precision and control: Ergonomic molded pencil grip provides you with comfort Quick tip change: Easily replace worn tips or change tip applications Versatile: Full range of tip designs - conical, chisel or screwdriver - perfect for intricate soldering applications Integrated safety rest: On-board safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Easily swap out 6W/8W AA batteries so you can keep working 38 Second Heat-up Better visibility: Bright LED light provides illumination for improved visibility in low-light environments Protect yourself & workspace: Iron automatically shut offs into a "locked" position, when the cap is closed On-light
ComStar's Copper Lock is the revolutionary and environmentally safe method for soldering pipes designed for the US Space Program! This unique product instantly bonds copper and brass pipes/fitting without the use of heat or metal solder. Copper Lock is great for all yellow metals, copper and brass pipe and fittings, and all refrigerants and liquids. Simply apply it inside the connector and/or onto the pipe; making sure the liquid is totally around the circumference, fit in the pipe, and within 60 seconds a permanent leak-proof seal will prevail. No heat or solder is required to create a ...
WXUP MS Soldering Iron Set for heavy duty soldering applications and largest components Production within the electronics, medical technology and aerospace industries is moving faster as components become smaller, more sensitive, complex and more powerful. The soldering industry is not different. With the Weller® RT MS tips you meet these increasing demands and provide maximum protection to the printed circuit board and the component you're soldering. With the MS tips you achieve the best results and keep your operation costs as low as possible. The Weller® MS (military standard) ...
Features: Power unit, 1 channel with soldering iron WEP 70 and safety rest PH 70 70 W solder iron with ergonomic handle and providing toolless tip change ESD safe station, iron and heat-resistant silicon cable for safe handling Using ET soldering tips Standby mode and auto setback conserves energy, protects equipment Password-protected to preserve settings Replacement for 4ETH, 4ETK, 4ETO, 4ETS necessary. For WEP 70 4ETHL, 4ETKL, 4EKOL and 4ETSL must be used