Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604895

MPN #: 14041

Oatey 14041 4" Flex-Flash No-Calk Roof Flashings 11-1/2" x 14" Base - Pkg Qty 12

Product Description
100% flexible, foldable plastic base. Self-sealing collar slides over pipe and requires no caulking. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Plastic base for pitch from 0-45° or up to 12/12 roof. Rated 180°F continuous heat and approved for Type B installations.

PRICE
$141.00  Sold in packages of 12 / $11.75 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4"

Product Details

Manufacturers Part Number14041
Package Quantity12
DescriptionFlex-Flash 11-1/2" x 14" base
BrandOatey