Oatey Galvanized Base No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
Oatey 11879 4" Galvanized No-Calk Roof Flashing 15"L x 12"W Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$213.00 Sold in packages of 12 / $17.75 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Depth | 15 in |
| Size | 4" |
Product Details
| Material | Galvanized |
| Package Quantity | 12 |
| Description | No-Calk Roof Flashing |
| Manufacturers Part Number | 11879 |
| Brand | Oatey |