Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604864

MPN #: 12865

Oatey 12865 4"Large Base Aluminum No-Calk Roof Flashing 18"L x 18"W Base - Pkg Qty 12

Product Description
Oatey Aluminum Base No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.

PRICE
$311.40  Sold in packages of 12 / $25.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Depth18 in
Size4"

Product Details

MaterialAluminum
Package Quantity12
DescriptionLarge Base No-Calk Roof Flashing
Manufacturers Part Number12865
BrandOatey