Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WRB1604871

MPN #: 11874

Oatey 11874 1- 1/2" - 3" Galvanized All-Flash No-Calk Roof Flashings Gray 11"L x 14- 1/2"W Base - Pkg Qty 12

Product Description
Oatey Color Flash has a Color base designed to match roof color. All Flash No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.

PRICE
$479.40  Sold in packages of 12 / $39.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width14- 1/2 in
Size1-1/2" - 3"

Product Details

MaterialGalvanized
Package Quantity12
DescriptionNo-Calk Roof Flashings
Manufacturers Part Number11874
BrandOatey