Oatey 12806 3" - 6" Sideflash Vertical Flashing 12-1/2"L x 12"W - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey SideFlash Vertical Flashings can be used in commercial and residential applications where a watertight seal of piping penetrations through outside walls is required. SideFlash Vertical Flashings are designed with a tear out collar to accommodate pipe size use from 1/2" to 2-1/2" or 3" to 6". SideFlash Vertical Flashings are rated to 180 F.
PRICE
$111.60 Sold in packages of 12 / $9.30 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 12 in |
| Size | 3" - 6" |
Product Details
| Material | Hard Plastic Base With Elastomeric Collar |
| Package Quantity | 12 |
| Description | Sideflash Vertical Flashing |
| Manufacturers Part Number | 12806 |
| Brand | Oatey |