Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604832

MPN #: 14122

Oatey 14122 1-1/4" - 1-1/2" Rain Collar For No-Calk Roof Flashing - Pkg Qty 36

Product Description
Use as a protective water shield (slides over existing flashing). Do not use petroleum based products on rubber collars. Non-fading collar material.

PRICE
$208.80  Sold in packages of 36 / $5.80 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/4" - 1-1/2"

Product Details

Manufacturers Part Number14122
Package Quantity36
DescriptionRain Collar
BrandOatey