Oatey 12946 3" Aluminum No-Calk Roof Flashing 14-1/2"L x 11"W Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Aluminum Base No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
PRICE
$110.40 Sold in packages of 12 / $9.20 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 11 in |
| Depth | 14-1/2 in |
| Size | 3" |
Product Details
| Material | Aluminum |
| Package Quantity | 12 |
| Description | No-Calk Roof Flashing |
| Manufacturers Part Number | 12946 |
| Brand | Oatey |