Oatey 12942 1- 1/2" - 3" Aluminum All-Flash No-Calk Roof Flashings Gray 11"L x 14- 1/2"W Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Color Flash has a Color base designed to match roof color. All Flash No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
PRICE
$455.40 Sold in packages of 12 / $37.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 14- 1/2 in |
| Size | 1-1/2" - 3" |
Product Details
| Material | Aluminum |
| Package Quantity | 12 |
| Description | No-Calk Roof Flashings |
| Manufacturers Part Number | 12942 |
| Brand | Oatey |