Oatey 14038 3" Flex-Flash No-Calk Roof Flashings 10" x 13-1/4" Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
100% flexible, foldable plastic base. Self-sealing collar slides over pipe and requires no caulking. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Plastic base for pitch from 0-45° or up to 12/12 roof. Rated 180°F continuous heat and approved for Type B installations.
PRICE
$94.80 Sold in packages of 12 / $7.90 ea
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3" |
Product Details
| Manufacturers Part Number | 14038 |
| Package Quantity | 12 |
| Description | Flex-Flash 10" x 13-1/4" base |
| Brand | Oatey |