Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604825

MPN #: 14135

Oatey 14135 2" Rain Collar For No-Calk Roof Flashing - Pkg Qty 24

Product Description
Use as a protective water shield (slides over existing flashing). Do not use petroleum based products on rubber collars. Non-fading collar material.

PRICE
$158.40  Sold in packages of 24 / $6.60 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2"

Product Details

Manufacturers Part Number14135
Package Quantity24
DescriptionRain Collar
BrandOatey