Oatey 30330 EP42 CPVC - PVC HD Gray Industrial Cement 1 Gallon - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Oatey 30330 EP42 CPVC - PVC HD Gray Industrial Cement 1 Gallon
Heavy-bodied industrial gray solvent cement specifically designed for use on PVC and CPVC piping systems requiring chemical resistance to caustics including hypochlorite, mineral acids and aqueous salt solutions. For Schedules 40 and 80 CPVC and PVC up to 12" diameter, as well as other classes and schedules with interference fit. Resistant to caustics and hypochlorites up to 15 percent solution. Refer to EP 42 Chemical Resistance Chart for compatibility prior to using with chemical solutions. For use with all CPVC materials including Corzan Industrial Piping Systems. Ultra violet indicator allows for quick and easy inspection of dry fit joints with any UV light source. Recommended application temperature 40 degrees to 110 degrees Fahrenheit. Complies with various environmental requirements and SCAQMD Rule 1168/316A or BAAQMD Method 40 for VOC with maximum content of 490 g/L. Two year shelf life. Meets and Exceeds ASTM F 493.
Heavy-bodied industrial gray solvent cement specifically designed for use on PVC and CPVC piping systems requiring chemical resistance to caustics including hypochlorite, mineral acids and aqueous salt solutions. For Schedules 40 and 80 CPVC and PVC up to 12" diameter, as well as other classes and schedules with interference fit. Resistant to caustics and hypochlorites up to 15 percent solution. Refer to EP 42 Chemical Resistance Chart for compatibility prior to using with chemical solutions. For use with all CPVC materials including Corzan Industrial Piping Systems. Ultra violet indicator allows for quick and easy inspection of dry fit joints with any UV light source. Recommended application temperature 40 degrees to 110 degrees Fahrenheit. Complies with various environmental requirements and SCAQMD Rule 1168/316A or BAAQMD Method 40 for VOC with maximum content of 490 g/L. Two year shelf life. Meets and Exceeds ASTM F 493.
PRICE
$899.70 Sold in packages of 6 / $149.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | PVC Cement |
| Package Quantity | 6 |
| Description | EP42 CPVC-PVC Gray Industrial Cement |
| Color | Gray |
| Manufacturers Part Number | 30330 |
| Brand | Oatey |