Oatey 32164 PVC Blue Lava Hot Cement 1 Gallon - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 32164 PVC Blue Lava Hot Cement 1 Gallon
Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for potable water, sewer and DWV applications. Recommended application temperature 40°F to 110°F / 4°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for potable water, sewer and DWV applications. Recommended application temperature 40°F to 110°F / 4°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
PRICE
$719.70 Sold in packages of 6 / $119.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | PVC Cement |
| Package Quantity | 6 |
| Description | PVC Blue Lava Hot Cement |
| Color | Blue |
| Manufacturers Part Number | 32164 |
| Brand | Oatey |