Oatey 31135 PVC All Weather Clear Cement 1 Gallon - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31135 PVC All Weather Clear Cement - Wide Mouth Can 1 Gallon
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended application temperature -15°F to 110°F / -26°C to 43°C. Recommended for use on potable water, drain, waste, and vent systems. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended application temperature -15°F to 110°F / -26°C to 43°C. Recommended for use on potable water, drain, waste, and vent systems. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
PRICE
$593.70 Sold in packages of 6 / $98.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | PVC Cement |
| Package Quantity | 6 |
| Description | PVC All Weather Clear Cement – Wide Mouth Can |
| Color | Clear |
| Manufacturers Part Number | 31135 |
| Brand | Oatey |