Oatey 30875 PVC Flexible Clear Cement 4 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 30875 PVC Flexible Clear Cement 4 oz.
Medium-bodied clear cement for use on flexible PVC pipe and rigid fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Formulated to withstand pressures and vibrations commonly associated with spa and swimming pool installations. Meets manufacturer's rated line pressure for flexible PVC pipe. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.
Medium-bodied clear cement for use on flexible PVC pipe and rigid fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Formulated to withstand pressures and vibrations commonly associated with spa and swimming pool installations. Meets manufacturer's rated line pressure for flexible PVC pipe. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.
PRICE
$75.60 Sold in packages of 12 / $6.30 ea
4
4
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 oz |
Product Details
| Type | PVC Cement |
| Package Quantity | 12 |
| Description | PVC Flexible Clear Cement |
| Color | Clear |
| Manufacturers Part Number | 30875 |
| Brand | Oatey |