Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593595

MPN #: 31013

Oatey 31013 PVC Regular Clear Cement 8 oz. - Pkg Qty 24

Product Description
Oatey 31013 PVC Regular Clear Cement 8 oz.

Regular-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 4" for Sch. 40 and up to 2" for Sch. 80. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2564.

PRICE
$170.40  Sold in packages of 24 / $7.10 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz

Product Details

TypePVC Cement
Package Quantity24
DescriptionPVC Regular Clear Cement
ColorClear
Manufacturers Part Number31013
BrandOatey