Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593090

MPN #: 32160

Oatey 32160 PVC Blue Lava Hot Cement 4 oz. - Pkg Qty 24

Product Description
Oatey 32160 PVC Blue Lava Hot Cement 4 oz.

Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for potable water, sewer and DWV applications. Recommended application temperature 40°F to 110°F / 4°C to 43°C. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.

PRICE
$163.20  Sold in packages of 24 / $6.80 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz

Product Details

TypePVC Cement
Package Quantity24
DescriptionPVC Blue Lava Hot Cement
ColorBlue
Manufacturers Part Number32160
BrandOatey