Oatey 31037 CPVC CPVC Heavy Duty Gray Cement 32 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31037 CPVC CPVC Heavy Duty Gray Cement 32 oz.
Heavy-bodied gray cement for use on all schedules and classes of CPVC pipe and fittings up to 12" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. For Commercial hot and cold water systems up to 200°F / 93°C. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Approved for Corzan
Heavy-bodied gray cement for use on all schedules and classes of CPVC pipe and fittings up to 12" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. For Commercial hot and cold water systems up to 200°F / 93°C. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Approved for Corzan
PRICE
$479.40 Sold in packages of 12 / $39.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | CPVC Cement |
| Package Quantity | 12 |
| Description | CPVC Heavy Duty Gray Cement |
| Color | Gray |
| Manufacturers Part Number | 31037 |
| Brand | Oatey |