Oatey 32168 Orange Lava CPVC Cut-In Cement 8 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 32168 Orange Lava CPVC Cut-In Cement 8 oz.
Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Very fast setting "Hot" cement, 25-50% faster than other CPVC cements. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Very fast setting "Hot" cement, 25-50% faster than other CPVC cements. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM D2564.
PRICE
$360.00 Sold in packages of 24 / $15.00 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | CPVC Cement |
| Package Quantity | 24 |
| Description | Orange Lava CPVC Cut-In Cement |
| Color | Orange |
| Manufacturers Part Number | 32166 |
| Brand | Oatey |